5 Min Adjustable Delay on Break Timer
5 Min Adjustable Delay on Break Timer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 126 Pallet: 7686-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Power: 1A
- Prevents short cycling of air conditioning, refrigeration and heat pump compressors
- Time delay range of 6 seconds to 5 minutes
- Input voltage 19 to 240 VAC with voltage drop 2.5 at 1A and can be used at 50 or 60 Hz
- Mounts in any position
Documents
Specifications
- AMP:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 5 min
- UL Listed:
- No
- Volts:
- 240V