6-3/4 in. Fin and Coil Whiskbrush
6-3/4 in. Fin and Coil Whiskbrush
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans tight, hard to reach places
- Small and durable fin whisk brush
- Features stiff polypropylene bristles firmly imbedded in plastic handle
- Ideal for cleaning in between small fins and coils
Documents
Specifications
- ANSI:
- ANSI B212.15
- CE Approved:
- No
- ETL Listed:
- No
- Length:
- 6-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Tool Type:
- Whiskbrush
- Weight:
- 0.06 lb