This product requires certification to purchase.

6 ft. Pigtail Repair Cord

You last purchased this on
 
MARS

6 ft. Pigtail Repair Cord

  • Fast #
  • Part #MAR84670
  • Item #2496268
  • Manufacturer Part #84670
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

6 ft. Pigtail Repair Cord

  • Fast #
  • Part #MAR84670
  • Item #2496268
  • Manufacturer Part #84670
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made by Coleman Cable Inc®
  • Premium grade PVC
  • Requires 3 fuses
  • Heavy-duty strain relief protects electrical connections resulting in longer cord life
  • Requires Certification

Documents


Specifications

Length:
6 ft
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
125V