60A Auxiliary Contactor
60A Auxiliary Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Snap on Side Mounted Auxiliary Switches
- Engineered for today's most demanding commercial refrigeration and HVAC applications
- Totally Enclosed - Used For Use In Controlling Contactors
Documents
Specifications
- AMP:
- 60
- Depth:
- 93/100 in
- Height:
- 2-4/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744616122
- Width:
- 2-7/25 in