60A Single Phase Non-Fused Disconnect
60A Single Phase Non-Fused Disconnect
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 420-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Measures 8" L x 15-1/2" H
- Power: 240V; 60A
- Easy to remove concentric knockouts
- Front opening
Documents
Specifications
- AMP:
- 60
- Depth:
- 2-13/100 in
- Height:
- 7-1/4 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Non-Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5 in