This product requires certification to purchase.

60A Single Phase Non-Fused Disconnect with GFCI Receptacle

You last purchased this on
 
MARS

60A Single Phase Non-Fused Disconnect with GFCI Receptacle

  • Fast #
  • Part #MAR80308
  • Item #2355717
  • Manufacturer Part #80308
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

60A Single Phase Non-Fused Disconnect with GFCI Receptacle

  • Fast #
  • Part #MAR80308
  • Item #2355717
  • Manufacturer Part #80308
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Convenient electrical power cord channel with retaining clip for easy and safe use of portable tools
  • Large wiring compartment for both disconnect switch and receptacle
  • Angled receptacle mounting to eliminate the possibility of crushing portable electrical plugs when closing "while in use" cover
  • Attractive side opening cover design for ease of installation
  • Ultra UV powder coating
  • Requires Certification

Documents


Specifications

AMP:
60
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Non-Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V