This product requires certification to purchase.

60A Single Phase Non-Fused Non-Metallic Disconnect

You last purchased this on
 
MARS

60A Single Phase Non-Fused Non-Metallic Disconnect

  • Fast #
  • Part #MAR83312
  • Item #687343
  • Manufacturer Part #83312
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

60A Single Phase Non-Fused Non-Metallic Disconnect

  • Fast #
  • Part #MAR83312
  • Item #687343
  • Manufacturer Part #83312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Midwest® brand
  • Power: 240V; 60A
  • Weatherproof and maintenance free
  • Corrosion resistant
  • Extended and rugged durability constructed with Noryl® thermoplastic
  • Non-metallic housing
  • Requires Certification

Documents


Specifications

AMP:
60
Material:
Non-Metallic
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Non-Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V