63/100 in. Knife Sharpener
63/100 in. Knife Sharpener
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No more messy oils or stones
- Sharpen knives in about 10 seconds, even serrated knives, cleavers, axes, machetes, and many other cutting tools
- The full length finger guard protects your fingers
- Sharpening blades are diamond honed tungsten carbide for years of reliable use
- Will not rust and can be cleaned with soap and water or in the dishwasher
Documents
Specifications
- Blade Material:
- Tungsten Carbide
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Sharpener
- Width:
- 63/100 in