8 Min Adjustable Timer Delay on Make
8 Min Adjustable Timer Delay on Make
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 126 Pallet: 9198-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Top selling timer in the industry
- Reliability has been proven in the field by knowledgeable contractors
Documents
Specifications
- AMP:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 8 min
- UL Listed:
- No
- Volts:
- 240V