This product requires certification to purchase.

90A Time Delay Cartridge Fuse

You last purchased this on
 
MARS

90A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82145
  • Item #1510938
  • Manufacturer Part #82145
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

90A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82145
  • Item #1510938
  • Manufacturer Part #82145
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • Requires Certification

Documents


Specifications

AMP:
90
Diameter - Inside 1:
1-313/1000 in
Length:
7-7/8 in
Product Type:
Time Delay Cartridge Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Volts:
600V