950 Series Motors HVAC Fan Control
950 Series Motors HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Repairs many standard ECM motor modulesthat have been damaged by voltage problems and power surges
- Kit requires the use of a soldering gun or iron and rosin-core solder
- Crystal-clear clamshell package with hanging hole
- Full instructions included
Documents
Specifications
- Brand Model Compatibility:
- 950 Series Motors
- OEM Part:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes