3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
This product has been replaced by
Manufacturer Part #10857
Azure® Digi-Motor® 3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Dual Voltage
- Ball Bearing
- Reversible
- Replaces standard Variable Speed Motors, Incudes MARS 08506 QwikSwap Board
- Provides Optimal CFM
- Constant Torque Design helps maintain CFM
- Factory Programmed HP
- Quick to Install
Documents
Specifications
- Blower Type:
- ECM Constant Torque
- CSA Certified:
- Yes
- Collection:
- Azure® Digi-Motor®
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 3/4 - 1 hp
- Length:
- 11-61/100 in
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -4 to 131 Deg F (-20 to 55 Deg C)
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 16.6 lb