1/5 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
Azure® Digi-Motor® 1/5 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual Voltage
- Ball Bearing
- Reversible
- Replaces OEM Constant Torque X13 Style Motors
- Two motors replace any brand OEM
- No external programming tool required
- OEM Harnesses plug directly into Azure
- Eliminates wasted time chasing OEM Replacements
- Quick to Install
Specifications
- AMP:
- 6.4
- Blower Type:
- ECM Constant Torque
- CSA Certified:
- Yes
- Collection:
- Azure® Digi-Motor®
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/5 - 1/2 hp
- Length:
- 10-67/100 in
- Maximum Temperature:
- 131
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -4 to 131 Deg F (-20 to 55 Deg C)
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 11.3 lb