This product requires certification to purchase.

3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Blower Motor

You last purchased this on
 
MARS

Azure® Digi-Motor® 3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Blower Motor

  • Fast #
  • Part #MAR10857
  • Item #9426385
  • Manufacturer Part #10857
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Azure® Digi-Motor® 3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Blower Motor

  • Fast #
  • Part #MAR10857
  • Item #9426385
  • Manufacturer Part #10857
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Bluetooth inside
  • Dual voltage
  • Ball bearing
  • Reversible
  • Replaces OEM constant torque & variable speed style motors
  • No external programming tool required
  • OEM harnesses plug directly into azure
  • Eliminates wasted time chasing OEM replacements
  • Quick to install
  • The app allows optimization of airflow even if ductwork is not optimal
  • Requires Certification

Documents


Specifications

AMP:
11.5, 7
Blower Type:
ECM
Collection:
Azure® Digi-Motor®
Diameter:
5-1/2 in
Fan Speeds:
5
Frame Size:
48
Horsepower:
1 hp
Length:
15-1/10 in
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
No
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
4-47/50 in
Shaft Size:
1/2 in
Temperature Range:
-4 to 131 Deg F (-20 to 55 Deg C)
UL Listed:
Yes
Volts:
115/120/230/240V
Weight:
16.05 lb