This product requires certification to purchase.

Programmer for Azure® Digi-Motor® 10860 and 10861

You last purchased this on
 
MARS

Azure® Programmer for Azure® Digi-Motor® 10860 and 10861

  • Fast #
  • Part #MAR08502
  • Item #5025596
  • Manufacturer Part #08502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Azure® Programmer for Azure® Digi-Motor® 10860 and 10861

  • Fast #
  • Part #MAR08502
  • Item #5025596
  • Manufacturer Part #08502
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Azure® hand held programmer
  • Allows you to custom speed tune to each application
  • For Azure 10858,59,60,61,65,66,67,68,69
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
10858, 10859, 10860, 10861, 10865, 10866, 10867, 10868, 10869
Collection:
Azure®
ETL Listed:
No
Product Type:
Programmer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
24V