This product requires certification to purchase.

35/7.5 mfd 370V Dual Oval Run Capacitor

You last purchased this on
 
MARS

Blue Box™ 35/7.5 mfd 370V Dual Oval Run Capacitor

  • Fast #
  • Part #MAR12149
  • Item #1575109
  • Manufacturer Part #12149
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Blue Box™ 35/7.5 mfd 370V Dual Oval Run Capacitor

  • Fast #
  • Part #MAR12149
  • Item #1575109
  • Manufacturer Part #12149
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 52 Pallet: 1820
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2-403/500 in
Height:
3 in
MFD Rating:
35/7.5 mfd
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Dual Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V
Width:
2-91/100 in