This product requires certification to purchase.

40A Time Delay Cartridge Fuse

You last purchased this on
 
MARS

Class RK5 40A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82140
  • Item #1510934
  • Manufacturer Part #82140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Class RK5 40A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82140
  • Item #1510934
  • Manufacturer Part #82140
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • Provides branch circuit protection
  • Non-renewable fuse that conform to UL
  • General purpose applications, lighting heating
  • Non-inductive loads
  • Replaces: TRS, ECSR, FRSR, FLSR
  • Requires Certification

Documents


Specifications

AMP:
40
Collection:
Class RK5
Diameter - Inside 1:
1-63/100 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Time Delay Cartridge Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
600VAC