Electric Heater
Electric Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters and commercial refrigeration
- Non-positional
- Shock and vibration resistant snap action automatic reset switch mechanism assures positive make/break action
- Solid state dependability
- Fully loaded rated auxiliary contacts
Documents
Specifications
- AMP:
- 25
- Brand Model Compatibility:
- White Rodgers™ 24A34-6, White Rodgers™ GEM GS106, White Rodgers™ Global 24ZC-6, Interstate Electric IES24A34-6, Zettler ZC24A34-6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 20 to 160 Deg F
- Time Delay:
- No
- Time Delay Range:
- 75 min
- UL Listed:
- Yes
- Volts:
- 24V