Fuse Disc with Surge Protector
Fuse Disc with Surge Protector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-fused disconnect with internal protector
- Provides a unitized design for quick and clean installation
- Side open disconnect
- External LED indicator
- NEMA 3R enclosure, all weather resistant
Specifications
- AMP:
- 60
- Depth:
- 2-1/4 in
- Height:
- 8-33/50 in
- Material:
- Metal, Steel
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL 1449
- Volts:
- 120/240V
- Width:
- 5-3/25 in