This product requires certification to purchase.

2 Ton R-410A Commercial Heat Pump Condenser

You last purchased this on
 
MARS

HBV Series 2 Ton R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #HHBV024A1C30CPT
  • Item #9816899
  • Manufacturer Part #HBV024A1C30CPT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

HBV Series 2 Ton R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #HHBV024A1C30CPT
  • Item #9816899
  • Manufacturer Part #HBV024A1C30CPT
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • EarthPure® (HFC-410A) refrigerant
  • Exceeds ASHRAE 90.1 efficiencies
  • Galvanized steel construction front access panel
  • Corrosion resistant polymer drain pan
  • Sound absorbing glass fiber insulation
  • Unique double isolation compressor mounting for quiet operation
  • Insulated divider and separate compressor/air handler compartments
  • Copeland scroll compressors (size 024 and above)
  • TXV metering device
  • Requires Certification
  • Green


Specifications

BTU Cooling Rating:
27000 Btu/h
BTU Heat Rating:
27500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
825 ft3/min
Collection:
HBV Series
Compressor Type:
Scroll
Configuration:
Vertical
Depth:
21-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
40 in
Max Fuse Size:
30
Refrigerant:
R-410A
Tonnage:
2 Ton
Volts:
208/230V
Width:
21-1/2 in