Liquid-Tite 90 Degree Connector
Liquid-Tite 90 Degree Connector
Frequently Purchased Together
Product Details
Product Details
- Liquid-tight PVC non-metallic fitting
- Molded of type nylon 6, resists salt water, weak acids, gasoline, alcohol, oil, grease, and common solvents
- Complete conduit/connector system is reusable
- Suitable for indoor/outdoor use
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov