This product requires certification to purchase.

1/6 - 1/2 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

You last purchased this on
 
MARS

1/6 - 1/2 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #MAR10463
  • Item #3926805
  • Manufacturer Part #10463
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

1/6 - 1/2 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #MAR10463
  • Item #3926805
  • Manufacturer Part #10463
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MARS® direct drive
  • Reversible rotation
  • Sleeve bearing
  • Class B insulation
  • Features 41" leads
  • Thru-bolt, band, or base mounting
  • Rheem mounting holes with screws installed
  • Includes 2-1/4" resilient rings
  • Capacitor requirement noted on motor label
  • Requires Certification

Documents


Specifications

AMP:
2.4, 6.2
Blower Type:
Direct Drive
Diameter:
5-1/2 in
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/6 - 1/2 hp
MFD Rating:
15/370 mfd
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
No
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
115V