This product requires certification to purchase.

You last purchased this on
 
MARS

  • Fast #
  • Part #MAR33842
  • Item #3926190
  • Manufacturer Part #33842
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

  • Fast #
  • Part #MAR33842
  • Item #3926190
  • Manufacturer Part #33842
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid state dependability
  • Quick-connect terminals
  • Various mounting positions
  • Shock and vibration resistant
  • Full load rated auxiliary contacts
  • Requires Certification

Documents


Specifications

AMP:
12.5, 25
Product Type:
Heat Sequencer
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-50 to 165 Deg F
Time Delay:
No
UL Listed:
No
Volts:
24V