Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 927-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Primary and secondary color coded leads
- Secondary voltage rating: 24V
- Low heat rise
- Foot-mount
- UL class 2 recognized
- Includes circuit breaker
Documents
Specifications
- Brand Model Compatibility:
- JARD 44513
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Height:
- 3-7/100 in
- Installation Type:
- Foot Mount
- NEMA:
- NEMA Class II
- Product Type:
- Step-Down Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL 5085
- VA Rating:
- 75 VA
- Volts:
- 120/208/240/480V, 24V
- Width:
- 3-27/50 in