Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 4200-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MARS® pilot burner gas line
- Clean aluminum tubing with compression nuts and sleeve
- Coiled and individually polybagged
Documents
Specifications
- Diameter - Outside:
- 1/4 in
- End Connection 1:
- Compression
- Length:
- 6-1/2 ft
- Material:
- Aluminum
- Product Type:
- Tubing
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov