This product requires certification to purchase.

You last purchased this on
 
MARS

  • Fast #
  • Part #MAR80315
  • Item #1673932
  • Manufacturer Part #80315
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

  • Fast #
  • Part #MAR80315
  • Item #1673932
  • Manufacturer Part #80315
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 480
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Features a 10,000A short-circuit current rating maximum
  • Rainproof, NEMA 3R enclosure
  • Easy-to-remove concentric knockouts and secure locking mechanism
  • Disconnection type: 60A non-fused pullout
  • Single phase, 240V
  • UL & CUL rated
  • Requires Certification

Documents


Specifications

AMP:
60
Depth:
2-1/4 in
Height:
8-33/50 in
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Non-Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
5-3/25 in