Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a 10,000A short-circuit current rating maximum
- Rainproof, NEMA 3R enclosure
- Easy-to-remove concentric knockouts and secure locking mechanism
- Disconnection type: 30A fused pullout
- Single phase, 240V
- UL & CUL rated
Documents
Specifications
- AMP:
- 30
- Depth:
- 2-18/25 in
- Height:
- 8-47/50 in
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5-11/20 in