Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Offer both fusible and non-fusible single phase non-metallic air conditioner disconnects
- These horse power rated units are constructed of Noryl® thermoplastic for extended and rugged durability
- Units are corrosion resistant, weatherproof and maintenance free
Documents
Specifications
- AMP:
- 60
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V