This product requires certification to purchase.

You last purchased this on
 
MARS

  • Fast #
  • Part #MAR83904
  • Item #7264673
  • Manufacturer Part #83904
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

  • Fast #
  • Part #MAR83904
  • Item #7264673
  • Manufacturer Part #83904
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Easy 2 wire installation
  • Fits 1/2” knockout
  • Green LED status indicator
  • Thermally protected 150 MOV
  • Single phase: 50/60Hz and 120V
  • MCOV L-N 150V
  • Voltage protection rating
  • L-N 700V
  • UL 1449
  • Requires Certification

Specifications

AMP:
10000
Application:
Electrical Equipment
Color Finish Name:
Grey
Cord Length:
8 in
Height:
4-1/2 in
Length:
1-4/5 in
Product Type:
Air Handler Surge
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
UL 1449
Volts:
120V
Weight:
0.35 lb
Width:
2-9/10 in
Wire Gauge (AWG):
12 ga