This product requires certification to purchase.

You last purchased this on
 
MARS

  • Fast #
  • Part #MAR83905
  • Item #7056610
  • Manufacturer Part #83905
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

  • Fast #
  • Part #MAR83905
  • Item #7056610
  • Manufacturer Part #83905
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • MARS® surge protection device
  • Designed to protect HVAC equipment
  • Easy to install to disconnect box or junction box
  • Weatherproof 4X enclosure
  • Fits in 1/2" knockouts
  • Green & Red LED Protection Status Indicators
  • Single phase: 50/60Hz and 120/240V
  • UL 1449
  • Requires Certification

Specifications

AMP:
20000
Application:
Electrical Equipment
Color Finish Name:
Grey
Cord Length:
18 in
Height:
4-9/10 in
Length:
2 in
Product Type:
Surge Protective Device
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
UL 1449
Volts:
120/240V
Weight:
0.85 lb
Width:
4-2/5 in
Wire Gauge (AWG):
10 ga