Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-fused disconnect with internal protector
- Provides a unitized design for quick and clean installation
- Side open disconnect
- External LED indicator
- NEMA 3R enclosure, all weather resistant
- Integrated internal surge protector
- Thermally Protected MOV’s
- Metal-weather resistant enclosure
- CULus rating
- 10,000 Amp rating
Specifications
- AMP:
- 60
- Depth:
- 2-1/4 in
- Height:
- 8-33/50 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5-3/25 in