Motor Mounting Bracket
Motor Mounting Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1200Product Details
Product Details
- Fits 39 frame, 5-1/2" diameter motors
- Fits triangular bolt patterns of 6-1/8" to 6-9/16" bolt to bolt
- Knockouts: 1/4" x 7/8" and 3/4" x 1-3/8"
- Adjustable
- Double wire bracket type
- Locks on hanger
Documents
Specifications
- Height:
- 5 in
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 9-1/2 in