Motor Mounting Bracket
Motor Mounting Bracket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4 Wing Torsion Flex Mounting Bracket
- For NEMA Frame-42 and 48
- Mounts Motor To Blower Housing
- Includes Mounting Bracket and Hardware
Documents
Specifications
- Height:
- 2-17/25 in
- Length:
- 10-1/2 in
- UL Listed:
- No
- Width:
- 9-37/100 in