This product requires certification to purchase.

Orange Terminal

You last purchased this on
 
MARS

Orange Terminal

  • Fast #
  • Part #MAR86502
  • Item #262345
  • Manufacturer Part #86502
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Orange Terminal

  • Fast #
  • Part #MAR86502
  • Item #262345
  • Manufacturer Part #86502
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick Disconnects - Insulated (105°C)
  • 16-14 size, .25 (1/4) female tab
  • 100 pack
  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Width:
1/4 in
Wire Gauge (AWG):
16-14 AWG