Plastic 50 ft. Tubing
Plastic 50 ft. Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Great for use on air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows
- Rigid design resists crimping and kinking
- 41°F (5°C) to 140°F (60°C)
Documents
Specifications
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1/2 in
- Product Type:
- Tubing
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov