This product requires certification to purchase.

Seal Tite Fitting

You last purchased this on
 
MARS

Seal Tite Fitting

  • Fast #
  • Part #MAR85016
  • Item #285720
  • Manufacturer Part #85016
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Seal Tite Fitting

  • Fast #
  • Part #MAR85016
  • Item #285720
  • Manufacturer Part #85016
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Liquid-tight PVC non-metallic fitting
  • Molded of type nylon 6, resists salt water, weak acids, gasoline, alcohol, oil, grease, and common solvents
  • Complete conduit/connector system is reusable
  • Suitable for indoor/outdoor use
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov