This product requires certification to purchase.

1/2 hp 208/230V 1075 RPM Condenser Motor

You last purchased this on
 
MARS

Series 100 1/2 hp 208/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #MAR10735
  • Item #4493184
  • Manufacturer Part #10735
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 100 1/2 hp 208/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #MAR10735
  • Item #4493184
  • Manufacturer Part #10735
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3.5
Collection:
Series 100
Diameter:
5-1/2 in
Horsepower:
1/2 hp
Length:
15 in
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
Temperature Range:
Up to 170 Deg F (Up to 15.5 Deg F)
UL Listed:
Yes
Volts:
208/230V