3 Switch Electric Heater Sequencer
Series 332 3 Switch Electric Heater Sequencer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2750-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used on both separate blower and element and combination blower and element systems
- Full-load rated auxiliary contacts
Documents
Specifications
- AMP:
- 23
- CSA Certified:
- Yes
- Collection:
- Series 332
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 20 to 160 Deg F
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 7.2 kW