This product requires certification to purchase.

You last purchased this on
 
MARS

Series 332

  • Fast #
  • Part #MAR33244
  • Item #418641
  • Manufacturer Part #33244
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 332

  • Fast #
  • Part #MAR33244
  • Item #418641
  • Manufacturer Part #33244
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5064
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Shock and vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
  • Non-positional
  • Voltage and ambient compensated
  • Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters, and commercial refrigeration
  • Requires Certification

Documents


Specifications

AMP:
25
Collection:
Series 332
Phase:
Single Phase
Product Type:
Time Delay
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Time Delay:
Yes
Time Delay Range:
1.25 min
UL Listed:
Yes
Volts:
24V