120V 1-1/5 in. HVAC Thermostat Control
Series 390 120V 1-1/5 in. HVAC Thermostat Control
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Switching action close on rise
- MARS adjustable fan or limit thermostats let you reduce inventory and still have on hand the most popular thermostat ratings. MARS adjustable thermostats are easily set for the desired temperature by turning the indicator dial built into the control. Each MARS adjustable thermostat features integral 2 hole oval mounting flanges
- Easy dial adjustment
- Six controls cover most requirements
- Integral oval flange
- 0.25” quick connect terminals
Documents
Specifications
- Collection:
- Series 390
- Product Type:
- Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- 140 to 180 Deg F
- UL Listed:
- Yes
- Width:
- 1-1/2 in