120V 2 in. HVAC Thermostat Control
Series 390 120V 2 in. HVAC Thermostat Control
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy dial adjustment
- Six controls cover most requirements
- Features 1/4" quick connect terminals
- Close on rise switching action
Documents
Specifications
- Collection:
- Series 390
- Product Type:
- Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- 90 to 130 Deg F
- UL Listed:
- Yes
- Width:
- 1-1/2 in