40 VA 120V to 24V Foot Mount Step-Down Transformer
Series 503 40 VA 120V to 24V Foot Mount Step-Down Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1479-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low heat rise
- Primary color coded leads
- Secondary color coded leads, or 1/4" male quick connects
- Foot-mount
- UL class 2 recognized
Documents
Specifications
- Collection:
- Series 503
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Height:
- 2-6/25 in
- Installation Type:
- Foot Mount
- NEMA:
- NEMA Class II
- Product Type:
- Step-Down Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL Class 2
- VA Rating:
- 40 VA
- Volts:
- 120V, 24V
- Width:
- 2-3/20 in