Series 503
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1260-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low heat rise
- Primary color coded leads
- Secondary color coded leads or screw terminals
- Multi-mount or plate-mount
- UL class 2 recognized
Documents
Specifications
- Collection:
- Series 503
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Height:
- 2-47/50 in
- Installation Type:
- Multi-Mount
- NEMA:
- NEMA Class II
- Product Type:
- Step-Down Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL Class 2
- VA Rating:
- 40 VA
- Volts:
- 120V, 24V
- Width:
- 2-13/25 in