Series 503
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1260-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- NEMA class II transformers for HVAC/R systems
- Multi-mount end bell type
- Operates at 50/60 Hz
- Secondary 24/12/2.5V VA
- UL class 2 recognized
Documents
Specifications
- Collection:
- Series 503
- Height:
- 2-1/2 in
- Installation Type:
- Multi-Mount
- Length:
- 4-3/5 in
- NEMA:
- NEMA Class II
- Phase:
- Single Phase
- Product Type:
- Step-Down Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL Class 2
- VA Rating:
- 48 VA
- Volts:
- 120/208/240V, 24/12/2.5V
- Width:
- 4-2/5 in