This product requires certification to purchase.

40A 240V 3 Pole Furnas Contactor

You last purchased this on
 
MARS

Series 614 40A 240V 3 Pole Furnas Contactor

  • Fast #
  • Part #MAR61447
  • Item #1731421
  • Manufacturer Part #61447
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 614 40A 240V 3 Pole Furnas Contactor

  • Fast #
  • Part #MAR61447
  • Item #1731421
  • Manufacturer Part #61447
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1984
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting
  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Air Conditioner, Heating, Refrigeration
CSA Certified:
Yes
Collection:
Series 614
Cover Included:
No
Depth:
3-69/100 in
Height:
2-87/100 in
Product Type:
Contactor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
2-19/50 in