120V Ignitor
Series 679 120V Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Igniter, brackets, mounting screw, wirenuts
- Designed to replace hundreds of OEM part numbers
- Efficient, stronger, highly reliable
- Lower power consumption
- Higher resistance to oxidation
Specifications
- AMP:
- 1.3
- Cable Length (ft):
- 1-1/4 ft
- Collection:
- Series 679
- Height:
- 4-1/2 in
- Ignitor Type:
- Hot Surface
- Length:
- 4 in
- Material:
- Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Volts:
- 120V