This product requires certification to purchase.

60A Single Phase Fused Disconnect

You last purchased this on
 
MARS

Series 833 60A Single Phase Fused Disconnect

  • Fast #
  • Part #MAR83317
  • Item #186330
  • Manufacturer Part #83317
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 833 60A Single Phase Fused Disconnect

  • Fast #
  • Part #MAR83317
  • Item #186330
  • Manufacturer Part #83317
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Power: 24V
  • Easy to remove concentric knockouts
  • Front opening
  • Requires Certification

Documents


Specifications

AMP:
60
Depth:
2-3/4 in
Height:
9 in
Material:
Steel
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
5 in