This product requires certification to purchase.

60A Three Phase Fused Disconnect

You last purchased this on
 
MARS

Series 833 60A Three Phase Fused Disconnect

  • Fast #
  • Part #MAR83323
  • Item #1345900
  • Manufacturer Part #83323
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 833 60A Three Phase Fused Disconnect

  • Fast #
  • Part #MAR83323
  • Item #1345900
  • Manufacturer Part #83323
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single phase 240V, 10,000 rated
  • Rainproof, NEMA 3R enclosure
  • Three-phase fused disconnect
  • Requires Certification

Documents


Specifications

AMP:
60
Depth:
5-19/100 in
Height:
14-19/50 in
Material:
Steel
NEMA:
NEMA 3R
Phase:
Three Phase
Product Type:
Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
7-1/4 in