This product requires certification to purchase.

60A Three Phase Non-Fused Disconnect

You last purchased this on
 
MARS

Series 833 60A Three Phase Non-Fused Disconnect

  • Fast #
  • Part #MAR83321
  • Item #3059686
  • Manufacturer Part #83321
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 833 60A Three Phase Non-Fused Disconnect

  • Fast #
  • Part #MAR83321
  • Item #3059686
  • Manufacturer Part #83321
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 166
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three phase pull out disconnects and single phase non-automatic switches are manufactured of heavy zinc coated steel with highest quality electro-deposition paint finish for maximum corrosion resistance
  • Non-fusible
  • Requires Certification

Documents


Specifications

AMP:
60
Depth:
5-19/100 in
Height:
14-19/50 in
Material:
Steel
NEMA:
NEMA 3R
Phase:
Three Phase
Product Type:
Non-Fused Disconnect
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
240V
Width:
7-1/4 in