90A Single Phase Fused Heat Pump Disconnect
Series 833 90A Single Phase Fused Heat Pump Disconnect
Frequently Purchased Together
Product Details
Product Details
- Multiple disconnect devices are offered for heat pump applications that require individual disconnects for heating and cooling cycles
- The dual pull outs accommodate either a 30A/60A or 60A/60A puller combination
- Units require 4 fuses
Documents
Specifications
- AMP:
- 90
- Depth:
- 5-19/100 in
- Height:
- 17-19/50 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 9-3/4 in